Shop All Straight Grinding Wheels
Merit
Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Pl
Mfr # 08834131497
Zoro # G400714115
Sold in multiples of 10 for $141.50
$141.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 360
- Grade Very Fine
- Series Merit Disc Wheels
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834131497
- Zoro # G400714115
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Diameter x Face Width | 3 in Dia x 1 in W |
Face Width | 1 in |
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Details
Item | Non-Woven Disc Wheel |
Abrasive Material | Aluminum Oxide |
Grit | 360 |
Grade | Very Fine |
Series | Merit Disc Wheels |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 8,000 RPM |
Connector Type | Straight Shaft |
Description
Non-Woven Disc Wheel, Abrasive Material Aluminum Oxide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Very Fine, Overall Diameter 3 in, Quick Change System Not Applicable, Series Merit Disc Wheels, Face Width 1 in, Maximum Operating Speed 8,000 RPM, Abrasive Type Non-Woven, Grit 360
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, Coarse, 1"X24" (78006)
- MIRKA Mesh Grip, Disc, 6", P400 Grit, PK50 (9A-241-400)
- VSM Abrasive Belt, 60 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 60 Grit, Medium, Silicon Carbide, Black (21211)
- NORTON ABRASIVES Steel Wool 0000 Sf 12Pk (07660768112)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Kit (08834111051)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Refil (08834113003)
- MERIT Non-Woven Wheels3x1/2x1/4 In. Non-Woven (08834131560)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1.25, 60/80, Brown (07660788290)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 (66253043752)
- MAKITA X-LOCK 4 1/2x1/4x7/8" General Purp (E-00424)
- ZORO SELECT Grinding Wheel, T1, 8x1x1, AO, 80 G (66253440283)
- Merit Straight Grinding Wheels