Shop All Abrasive Rolls
Merit
Non-Woven Roll, Abrasive, 4" X 30, PK4
Mfr # 66261051701
Zoro # G7655809
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Very Fine
- Series Bear-Tex 747
- Abrasive Type Non-Woven
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 66261051701
- Zoro # G7655809
- Country of Origin Mexico
- Category Abrasive Rolls
Dimensions
Overall Width | 4 in |
Overall Length | 30 ft |
Roll Width x Length | 4 in W x 30 ft L |
Details
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Series | Bear-Tex 747 |
Abrasive Type | Non-Woven |
Item | Surface Conditioning Roll |
Color | Maroon |
Roll Grade | Very Fine |
Product Type | Sanding Hand Pad Roll |
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Maroon, Grade Very Fine, Grit Not Applicable, Series Bear-Tex 747, Overall Length 30 ft, Overall Width 4 in, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Alpha Green Cut Off Wheel 4 X .040 X 3/8 T1 Alpha Green (860012)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/4 (M40527)
- MERIT Quick Change Disc, 3In, 100Grit, TP, PK50 (69957399791)
- DEWALT 14" x 1/8" x 20mm high speed masonry cutting (DW8025)
- MERIT Cartridge Roll, 60 Grit, 1/2" Dia. (08834180350)
- MERIT Cartridge Rolls, 1/4x1x1/8in, 120 Grit (08834180064)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 80G (08834183493)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180083)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180026)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 80G (08834180527)
- CLESCO SS-010096-120A Spiral Coated Abrasive Sanding Sleeve (SS-010096-120A)
- Merit Abrasive Rolls