Shop All Flap Wheels
Merit
Non-Woven Flap Wheels3 x 1 x 1/4 In. 32
Mfr # 08834138119
Zoro # G500528728
Sold in multiples of 10 for $171.50
$171.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated/Non-Woven
- Series Interleaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834138119
- Zoro # G500528728
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Flap Width | 1 in |
Shank Size | 1/4 in |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 3 in |
Details
Item | Interleaf Flap Wheel |
Grit | 320 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated/Non-Woven |
Series | Interleaf |
Abrasive Grit | 320 / P400 |
Abrasive Grade | Very Fine |
Shank Type | Straight |
Backing Material | Nylon |
Connection Type | Straight-Shank |
Maximum Operating Speed | 12,000 RPM |
Non-Woven Grade | Very Fine |
Abrasive Type - Grit | Coated/Non-Woven - 320 |
Abrasive Type - Grade - Grit | Coated/Non-Woven - Very Fine - 320 / P400 |
Backing Material & Wt | Nylon |
Abrasive Type - Grade | Coated/Non-Woven - Very Fine |
Backing Material Type | Cloth |
Description
Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Nylon, Backing Weight Not Applicable, Grit 320, Series Interleaf, Flap Width 1 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Very Fine, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC21818 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21818)
- DYNABRADE T27D/CWheel, 4"dia.X3/8", AO (79429)
- OSBORN Rectangular Abrasive Nylon Cup Brush, 4" (0003214900)
- MASTERCUT TOOL 10200 5/8x1x1/4x2-3/4 Radius Tree Doublecut (SF-6DC)
- MERIT Flap Wheel, 1 In Dia, 5/8 W, 40 Grit (08834137105)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (08834131610)
- MERIT Flap Wheel, 1-3/16x3/8x1/8in Shank, 80Grit (08834137511)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 80G (08834131827)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 120 (08834144457)
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 80 (08834137591)
- SAIT UNITED ABRASIVES NONWOVEN FW 1X1X1/4 FINE (77782)
- Merit Flap Wheels