Shop All Flap Wheels
Merit
Non-Woven Flap Wheels2 x 1 x 1/4 In. 80
Mfr # 08834138123
Zoro # G800528732
product price: $15.39
/ea
Sold in multiples of 10 for $153.90
$153.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated/Non-Woven
- Series Interleaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834138123
- Zoro # G800528732
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 2 in |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Details
Item | Interleaf Flap Wheel |
Grit | 80 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated/Non-Woven |
Series | Interleaf |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Very Fine |
Shank Type | Straight |
Backing Material | Nylon |
Abrasive Type - Grade | Coated/Non-Woven - Very Fine |
Non-Woven Grade | Very Fine |
Abrasive Type - Grade - Grit | Coated/Non-Woven - Very Fine - 80 / P80 |
Backing Material & Wt | Nylon |
Connection Type | Straight-Shank |
Abrasive Type - Grit | Coated/Non-Woven - 80 |
Maximum Operating Speed | 12,000 RPM |
Backing Material Type | Cloth |
Description
Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Nylon, Backing Weight Not Applicable, Grit 80, Series Interleaf, Flap Width 1 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Very Fine, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 1-1/2x1/4 in., Type 1 (08411)
- CLESCO SS-032024-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-032024-9PK)
- PFERD 1-1/2" x 10 Yd. Screen Roll - 80 Grit Silicon Carbide (47233)
- 3M Fiber Discs, 2" dia., Abrasive Grit 36 (00076308896652)
- MERIT Flap Wheel, 2-1/2 D, 1 W, Shk 1/4-20, 60 (08834134022)
- MERIT Flap Wheel, 5/8 Dia, 5/8 W, Shk 1/8, 80 (08834137481)
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 80 (08834137591)
- MERIT FlapWheel, CA, 8 In Diax1 In Wx1 In AH, 60G (08834123072)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 60 (08834137310)
- MERIT FlapWheel, CA, 6 In Diax2 In Wx1 In AH, 80G (08834123034)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45237)
- Merit Flap Wheels