Shop All Flap Wheels
Merit
Non-Woven Flap Wheels2 x 1 x 1/4 In. 60
Mfr # 08834138122
Zoro # G600528734
Sold in multiples of 10 for $158.90
$158.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated/Non-Woven
- Series Interleaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834138122
- Zoro # G600528734
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Flap Width | 1 in |
Shank Size | 1/4 in |
Overall Diameter | 2 in |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Details
Item | Interleaf Flap Wheel |
Grit | 60 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated/Non-Woven |
Series | Interleaf |
Abrasive Grade | Coarse |
Shank Type | Straight |
Backing Material | Nylon |
Abrasive Grit | 60 / P60 |
Abrasive Type - Grade - Grit | Coated/Non-Woven - Very Fine - 60 / P60 |
Abrasive Type - Grit | Coated/Non-Woven - 60 |
Backing Material & Wt | Nylon |
Maximum Operating Speed | 12,000 RPM |
Connection Type | Straight-Shank |
Abrasive Type - Grade | Coated/Non-Woven - Very Fine |
Non-Woven Grade | Very Fine |
Backing Material Type | Cloth |
Description
Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Nylon, Backing Weight Not Applicable, Grit 60, Series Interleaf, Flap Width 1 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Very Fine, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Sanding Belt38inWx13inL80X10PK (61125)
- DYNABRADE HookandLoopDisc, 5", Vac, 120G, PK50 (91538)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100178130)
- 3M Mounted Flap Wheel, 1 in.W, Medium, 80 Grit (80757)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 60G (08834131513)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 60G (08834131509)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 60 (08834137260)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4-20, 120 (08834135017)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 320G (08834137475)
- MERIT Flap Wheel, 1 In Dia, 5/8 W, 60 Grit (08834137100)
- MERIT FlapWheel, AO, 6 In Diax2 In Wx1 In AH, 80G (08834122564)
- Merit Flap Wheels