Shop All Flap Wheels
Merit
Non-Woven Flap Wheels2 x 1 x 1/4 In. 320
Mfr # 08834144459
Zoro # G100528722
Sold in multiples of 10 for $146.50
$146.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated/Non-Woven
- Series Interleaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834144459
- Zoro # G100528722
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Overall Diameter | 2 in |
Details
Item | Interleaf Flap Wheel |
Grit | 320 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated/Non-Woven |
Series | Interleaf |
Shank Type | Straight |
Backing Material | Nylon |
Abrasive Grit | 320 / P400 |
Abrasive Grade | Very Fine |
Abrasive Type - Grade | Coated/Non-Woven - Very Fine |
Backing Material & Wt | Nylon |
Maximum Operating Speed | 12,000 RPM |
Abrasive Type - Grit | Coated/Non-Woven - 320 |
Abrasive Type - Grade - Grit | Coated/Non-Woven - Very Fine - 320 / P400 |
Non-Woven Grade | Very Fine |
Connection Type | Straight-Shank |
Backing Material Type | Cloth |
Description
Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Nylon, Backing Weight Not Applicable, Grit 320, Series Interleaf, Flap Width 1 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Very Fine, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Interleaf Wheel, 180 Grit, 4in D, 4-1/8in W (47313)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit (41102)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P100G, AlO (66261131497)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370795)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 60 (08834131008)
- MERIT Flap Wheel, Aluminum Oxide, 2 1/2" dia (08834134024)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 120G (08834131511)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 180 G (08834123016)
- MERIT Thread Mini Flap Wheel 2x1x1/4 - 20 In. (69957339735)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 180G (08834137353)
- CS UNITEC Fleece Wheel, 600 Grit, 4in dia, 4-1/8in W (43601)
- Merit Flap Wheels