Shop All Flap Wheels
Merit
Non-Woven Flap Wheels2 x 1 x 1/4 In. 18
Mfr # 08834144458
Zoro # G900528724
product price: $14.89
/ea
Sold in multiples of 10 for $148.90
$148.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated/Non-Woven
- Series Interleaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834144458
- Zoro # G900528724
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Shank Size | 1/4 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 2 in |
Details
Item | Interleaf Flap Wheel |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated/Non-Woven |
Series | Interleaf |
Abrasive Grit | 180 / P180 |
Backing Material | Nylon |
Shank Type | Straight |
Abrasive Grade | Fine |
Abrasive Type - Grade | Coated/Non-Woven - Very Fine |
Backing Material & Wt | Nylon |
Maximum Operating Speed | 12,000 RPM |
Abrasive Type - Grit | Coated/Non-Woven - 180 |
Non-Woven Grade | Very Fine |
Abrasive Type - Grade - Grit | Coated/Non-Woven - Very Fine - 180 / P180 |
Connection Type | Straight-Shank |
Backing Material Type | Cloth |
Description
Non-Woven Flap Wheels2 x 1 x 1/4 In. 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Zirconia Alumina (66252843177)
- FLEX-HONE TOOL BC34180AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC34180AO)
- GENERAL TOOLS Deburring Tool, Swivel Head Blade, Aluminum Handle, 518 in L (482)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-112040)
- MERIT Flap Wheel, AO, 2x1x1/4-20 Shank, 60G (08834131590)
- MERIT Flap Wheel, Aluminum Oxide, 3" dia (08834138120)
- MERIT Flap Wheel, 1 3/16 in Dia, 3/16 in W, PK10 (08834137501)
- MERIT Flap Wheel, 1 Dia, 5/8 W, Shk 1/4-20, 60 (08834131001)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (08834137231)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 80 (08834137371)
- UNITED ABRASIVES/SAIT SAIT 70040 2A Aluminum Oxide Flap Wheel 1-1/2" x 1" x 1/4" Spindle, 60 Grit, 10-Pack (70040)
- Merit Flap Wheels