Shop All Flap Wheels
Merit
Non-Woven Flap Wheels2 x 1-1/2 x 1/4 In.
Mfr # 08834138126
Zoro # G200528721
product price: $18.35
/ea
Sold in multiples of 10 for $183.50
$183.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated/Non-Woven
- Series Interleaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834138126
- Zoro # G200528721
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Flap Width | 1 1/2 in |
Shank Size | 1/4 in |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 2 in |
Wheel Diameter x Flap Width | 2 in Dia x 1 1/2 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Details
Item | Interleaf Flap Wheel |
Grit | 120 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated/Non-Woven |
Series | Interleaf |
Abrasive Grade | Medium |
Abrasive Grit | 120 / P120 |
Backing Material | Nylon |
Shank Type | Straight |
Abrasive Type - Grit | Coated/Non-Woven - 120 |
Maximum Operating Speed | 12,000 RPM |
Non-Woven Grade | Very Fine |
Connection Type | Straight-Shank |
Abrasive Type - Grade | Coated/Non-Woven - Very Fine |
Backing Material & Wt | Nylon |
Abrasive Type - Grade - Grit | Coated/Non-Woven - Very Fine - 120 / P120 |
Backing Material Type | Cloth |
Description
Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Nylon, Backing Weight Not Applicable, Grit 120, Series Interleaf, Flap Width 1 1/2 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Very Fine, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Spiral Tube Brush, 3/4 dia. (66252839065)
- MERIT Quick Change Disc, 3In, 36 Grit, TR, PK50 (69957399718)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (96108)
- WEILER 3/16" Hand Tube Brush, .003" Steel Wire Fill, 1-1/2" Brush Length (21090)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 80 (08834130644)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 80 (08834137261)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (08834137231)
- MERIT Mounted Flap Wheel, Threaded, 3" dia., 1" W (08834130748)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 40 (08834137456)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 120 (08834137142)
- CONTINENTAL ABRASIVES 1" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11080)
- Merit Flap Wheels