Shop All Flap Wheels
Merit
Mounted Flap Wheel, Straight, 3" dia.
Mfr # 08834135001
Zoro # G6261320
product price: $9.69
/ea
Sold in multiples of 10 for $96.90
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Grit P60
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834135001
- Zoro # G6261320
- UPC # 088341350015
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3 in |
Abrasive Shank Size | 1/4 in |
Face Width | 1/2 in |
Flap Width | 1/2 in |
Shank Size | 1/4"-20 |
Shank Size & Type | 1/4"-20 Threaded Shank |
Wheel Diameter x Flap Width | 3 in Dia x 1/2 in W |
Overall Diameter | 3 in |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P60, Series Super Finish, Flap Width 1/2 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 3 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Media Staurolite Crushed Abrasive Medium Grit, 50 Lb Bag (4042)
- POWERWELD 5" Stringer Bead Wheel, Stainless Steel (PWSB558SS)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1WA36TBF, CF (35515)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P80 Grit (05539529339)
- MERIT Wheels1-3/16x3/8x1/8" High Pfmnce Micro- (08834137515)
- MERIT Abrasive Flap Wheel, 3/4 In. Dia, 120 Grit (08834137582)
- MERIT Flap Wheel, AO, 3x1x1/4-20 Shank, 60G (08834131598)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 60 (08834137450)
- MERIT Flap Wheel, Interleaf, AO, 3x2x1/4 Shk, 120G (08834123203)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 80 G (08834122025)
- ARC ABRASIVES Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 60G (11130)
- Merit Flap Wheels