Shop All Flap Discs
Merit
Micro-Mini Flap Wheel 3/4x3/4x1/8 In. Hi
Mfr # 08834137594
Zoro # G300714130
product price: $7.89
/ea
Sold in multiples of 10 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit P240
- Series R369
- Abrasive Type Coated
- Backing Weight Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137594
- Zoro # G300714130
- Country of Origin Germany
- Category Flap Discs
Dimensions
Flap Width | 3/4 in |
Shank Size | 1/8 in |
Shank Size & Type | 1/8 in Straight Shank |
Overall Diameter | 3/4 in |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Wheel Diameter x Flap Width | 3/4 in Dia x 3/4 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P240, Series R369, Flap Width 3/4 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/8 in, Overall Diameter 3/4 in, Shank Type Straight, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Fine (61463685970)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D826)
- PFERD W222 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX (35382)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P150G, AlO (66261131461)
- MERIT Flap Disc, 4 1/2 In x 80 Grit, 7/8 (08834193425)
- MERIT Flap Disc, 4 1/2 In x 36 Grit, 7/8 (08834193421)
- 3M CUBITRON Flap Disc, Cloth, 7 in. dia., 967A, 80 Grit (60440273872)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 36 Grit, Flat (62181)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 2, 3in, Blaze (77696090164)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 120gr (15F062)
- DEWALT 7" x 7/8" 36g type 29 HP flap disc (DW8321)
- Merit Flap Discs