Shop All Abrasive Wheel Adapters
Merit
Mandrel, Shank Straight, 3" L
Mfr # 08834181221
Zoro # G308595632
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Length 1 in
- Overall Length 3 in
- Thread Size M21
- Compatible Abrasive Type Cartridge Rolls
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834181221
- Zoro # G308595632
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Pilot Length | 1 in |
Overall Length | 3 in |
Thread Size | M21 |
Pilot Diameter | 1/4 in |
Shank Diameter | 1/4 in |
Details
Item | Mandrel |
Compatible Abrasive Type | Cartridge Rolls |
Shank Type | Straight |
Description
Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size M21, Overall Length 3 in, Pilot Length 1 in, Pilot Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC23432 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC23432)
- WALTER SURFACE TECHNOLOGIES Cup Brush Knot-twisted 3" D X 5/8"-11 (13F304)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002713)
- CONTINENTAL ABRASIVES SA-3 Aluminum Cut Cylindrical Plain End Tungsten Carbide Burr Non-Ferrous Materials (CB-SA3NF)
- MERIT Spiral Roll, 1/2 x 1in, 60G (08834181734)
- MERIT Bore Polisher Mandrel (08834154460)
- MERIT Flap Wheel Adapter, 1/4in Shank D., 1/4-20 (08834137001)
- MERIT Mandrel, Shank Straight, 3" L (8834183799)
- MERIT Spiral Roll, 3/8 x 1in, 60G (08834181714)
- MERIT Spiral Roll, 3/8 x 1in, 120G (08834183482)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 60G (08834181744)
- Merit Abrasive Wheel Adapters