Shop All Abrasive Wheel Adapters
Merit
Mandrel, Shank Straight, 3" L
Mfr # 08834181216
Zoro # G008595635
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Length 1 in
- Overall Length 3 in
- Thread Size M16
- Tool Connection 1/4 in Straight Shank
- Pilot Dia x Pilot L x Overall L 3/16 in Pilot Dia x 1 in Pilot L x 3 in OAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834181216
- Zoro # G008595635
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Pilot Length | 1 in |
Overall Length | 3 in |
Thread Size | M16 |
Shank Diameter | 1/4 in |
Pilot Diameter | 3/16 in |
Details
Item | Mandrel |
Tool Connection | 1/4 in Straight Shank |
Pilot Dia x Pilot L x Overall L | 3/16 in Pilot Dia x 1 in Pilot L x 3 in OAL |
Compatible Abrasive Type | Cartridge Rolls |
Shank Type | Straight |
Description
Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size M16, Overall Length 3 in, Pilot Length 1 in, Pilot Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 3" ExtremeVac3/16 (X31V)
- MIRKA Mesh Grip, Disc, 5", P600 Grit, PK10 (9A-232-600RP)
- PFERD 3/4" Power Tube Brush - .005 CS Wire, 1/4" Stem, SS/SS (83363)
- ZORO SELECT Carbide Bur, Taper Radius, 5/16, 1/4 Shank (310-002185)
- MERIT Mandrel, Shank Straight, 3 1/2" L (08834181222)
- MERIT Adapter (08834131612)
- MERIT Spiral Roll, 3/8 x 1in, 80G (08834183481)
- MERIT Cartridge Roll Mandrel, 1/4in Shank Dia. (08834181209)
- MERIT Mandrel, Shank Straight, 3 1/4" L (08834181210)
- MERIT Spiral Roll, 1/2 x 1in, 120G (08834183485)
- ASTRO PNEUMATIC M8 MANDREL (AO1442-A02)
- Merit Abrasive Wheel Adapters