Shop All Abrasive Wheel Adapters
Merit
Mandrel, Shank Straight, 3 1/2" L
Mfr # 08834181222
Zoro # G308595663
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Length 1 1/2 in
- Thread Size M22
- Overall Length 3 1/2 in
- Shank Diameter 1/4 in
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181222
- Zoro # G308595663
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Pilot Length | 1 1/2 in |
Thread Size | M22 |
Overall Length | 3 1/2 in |
Shank Diameter | 1/4 in |
Pilot Diameter | 1/4 in |
Details
Item | Mandrel |
Shank Type | Straight |
Compatible Abrasive Type | Cartridge Rolls |
Pilot Dia x Pilot L x Overall L | 1/4 in Pilot Dia x 1 1/2 in Pilot L x 3 1/2 in OAL |
Tool Connection | 1/4 in Straight Shank |
Description
Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size M22, Overall Length 3 1/2 in, Pilot Length 1 1/2 in, Pilot Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Contour Sanding Sponge, Fine, PK250 (70070730513)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGT2)
- CLE-LINE Carbide Bur (C10065)
- KODIAK CUTTING TOOLS 10 Piece Carbide Bur Set 1/4 Inch Shanks with Wooden Stand (56310006)
- MERIT Mandrel, Shank Straight, 3" L (8834183799)
- MERIT Bore Polisher Mandrel (08834154460)
- MERIT Spiral Roll, 1/2 x 1in, 120G (08834183485)
- MERIT Bore Polisher Extension Mandrel (08834154186)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 80G (08834183487)
- MERIT Adapter (08834131612)
- PFERD POLIFAN® Mini Drive Mandrel - 1/4" Diameter - For 3" Discs (42852)
- Merit Abrasive Wheel Adapters