Shop All Abrasive Wheel Adapters
Merit
Mandrel, Shank Straight, 3 1/2" L
Mfr # 08834181217
Zoro # G108595634
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pilot Length 1 1/2 in
- Overall Length 3 1/2 in
- Thread Size M17
- Shank Type Straight
- Pilot Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181217
- Zoro # G108595634
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Pilot Length | 1 1/2 in |
Overall Length | 3 1/2 in |
Thread Size | M17 |
Pilot Diameter | 3/16 in |
Shank Diameter | 1/4 in |
Details
Item | Mandrel |
Shank Type | Straight |
Tool Connection | 1/4 in Straight Shank |
Pilot Dia x Pilot L x Overall L | 3/16 in Pilot Dia x 1 1/2 in Pilot L x 3 1/2 in OAL |
Compatible Abrasive Type | Cartridge Rolls |
Description
Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size M17, Overall Length 3 1/2 in, Pilot Length 1 1/2 in, Pilot Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/4x5/8x1/4x2 14° Included Radius Cone Singlecut, PowerT (SL-1SC-2)
- DRILL AMERICA 3/8"x3/4" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA3X6)
- EAZYPOWER Fine Wire Wheel Brush, 3", 1/4" Shank (87108)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 80Z (50954)
- MERIT Bore Polisher Mandrel, 1/4in Shank, 1/4-20 (08834154184)
- MERIT Spiral Roll, 1/2 x 1in, 60G (08834181734)
- MERIT Mandrel, Shank Straight, 3" L (8834183799)
- MERIT Adapter, Shank (08834122568)
- MERIT Bore Polisher Extension Mandrel (08834154186)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 60G (08834181744)
- PFERD Die Grinder Mandrel - 1/4" Shank - 1/4" Arbor Hole, 1" Flange (69033)
- Merit Abrasive Wheel Adapters