Shop All Abrasive Wheel Adapters
Merit
Mandrel, Shank Straight, 2 1/4" L
Mfr # 08834181207
Zoro # G308595618
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Length 1 in
- Thread Size M7
- Overall Length 2 1/4 in
- Compatible Abrasive Type Cartridge Rolls
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181207
- Zoro # G308595618
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Pilot Length | 1 in |
Thread Size | M7 |
Overall Length | 2 1/4 in |
Pilot Diameter | 1/8 in |
Shank Diameter | 1/4 in |
Details
Item | Mandrel |
Compatible Abrasive Type | Cartridge Rolls |
Shank Type | Straight |
Description
Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size M7, Overall Length 2 1/4 in, Pilot Length 1 in, Pilot Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - SGP WHISPER STEELOX - Type 27 (61583)
- 3M 33437 36+ 786F PSG Belt 3/8X13, 10PK (7100033193)
- FINISH 1ST PSA Sanding Disc, 320 Grit, Gold, PK100 (8425035)
- NORTON ABRASIVES Replacement Grinding Whl, 38A80-MVBE, PK5 (66243529146)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 60G (08834181744)
- MERIT Spiral Roll, 3/8 x 1in, 80G (08834183481)
- MERIT Adapter, Shank (08834122568)
- MERIT Mandrel, Shank Straight, 3" L (8834183799)
- MERIT Flap Wheel Adapter, 1/4in Shank D., 1/4-20 (08834137001)
- MERIT Bore Polisher Extension Mandrel (08834154186)
- CLESCO CR-17 Standard Tapered Type Mandrel for Cartridge Roll (CR-17)
- Merit Abrasive Wheel Adapters