Shop All Flap Wheels
Merit
High Performance Mini Flap Wheel2 x 1-1/
Mfr # 08834137183
Zoro # G000528693
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P40
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series R369
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137183
- Zoro # G000528693
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Flap Width | 1 1/2 in |
Shank Size | 1/4 in |
Wheel Diameter x Flap Width | 2 in Dia x 1 1/2 in W |
Overall Diameter | 2 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P40, Series R369, Flap Width 1 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002701)
- FLEX-HONE TOOL GBD31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD31232)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Walnut Shell Abrasive, 12-20 Grit Medium , 50 Lb Bag (4004)
- 3M Cubitron II File Belt 60 12x18 10 beltscart (MMM33445)
- MERIT Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 80 (08834137561)
- MERIT Mounted Flap Wheel, Straight, 4" dia., 2" W (08834120458)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 40 (08834137377)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 120 (08834133017)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4-20, 60 (08834135015)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 80G (08834131510)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (08834131604)
- Merit Flap Wheels