Shop All Flap Wheels
Merit
High Performance Mini Flap Wheel 3 x 2 x
Mfr # 08834137460
Zoro # G600528710
product price: $19.75
/ea
Sold in multiples of 10 for $197.50
$197.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P40
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series R369
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137460
- Zoro # G600528710
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Flap Width | 2 in |
Shank Size | 1/4 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 3 in |
Wheel Diameter x Flap Width | 3 in Dia x 2 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P40, Series R369, Flap Width 2 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Ball Shape, 1/2 in. (868-5000)
- ALC Ceramic Nozzle Alc, 80 cfm, 80 psi, 1/4" (40071)
- SHARK INDUSTRIES 2" 36 Grit A/O Mini Grinding Discs - 25 Pk (13227)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 18X18, 1/8" Nipple, 36" Overall Length (18X18)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 80G (08834131518)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 120 (08834131010)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (08834131610)
- MERIT Flap Wheel, Aluminum Oxide, 3" dia (08834138120)
- MERIT Flap Wheel, AO, 3/4x3/4x1/8 In Shank, 80G (08834131831)
- MERIT Wheels1-3/16x3/8x1/8" High Pfmnce Micro- (08834137512)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 120G (08834131519)
- Merit Flap Wheels