Shop All Abrasive Test Kits
Merit
Grinding/Finishing Test Kit
Mfr # 08834163606
Zoro # G2139767
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (150) Discs, Assorted Grits, (3) Holders, with Several Zirconia Alumina and A/O Flex-Edge Discs
- Grit Assorted
- Backing Material Cloth
- Grade Assorted
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834163606
- Zoro # G2139767
- UPC # 088341636065
- Country of Origin Mexico
- Category Abrasive Test Kits
Dimensions
Details
Item | Grinding/Finishing Test Kit |
Includes | (150) Discs, Assorted Grits, (3) Holders, with Several Zirconia Alumina and A/O Flex-Edge Discs |
Grit | Assorted |
Backing Material | Cloth |
Grade | Assorted |
Abrasive Material | Aluminum Oxide |
Abrasive Type - Grade - Grit | Coated |
Backing Weight | Y |
Backing Material & Wt | Y Wt Cloth |
Backing Material Weight | Y |
Abrasive Type | Coated |
Backing Material Type | Cloth |
Disc Grit | Assorted |
Description
Grinding/Finishing Test Kit, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Coating Coverage Not Applicable, Grade Assorted, Grit Assorted, Overall Diameter Not Applicable, Quick Change System Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Band, 3/4 x 1in, 80G (08834193744)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 80 Grit, Medium, Aluminum Oxide, KK711X (25581)
- X1 TOOLS 600 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0600-FSx25)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 1" dia. (7000121119)
- MERIT Flap Wheel Test Kit (08834138003)
- MERIT Flap Wheel Test Kit, Abrasive Type: Coated (08834138006)
- MERIT Grinding/Finishing Test Kit (08834138005)
- MERIT Grinding/Finishing Test Kit (08834169025)
- Merit Abrasive Test Kits