Shop All Abrasive Test Kits
Merit
Grinding/Finishing Test Kit
Mfr # 08834138005
Zoro # G1694287
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (5) Wheels, 3/8 to 13/16 in Diameters with 1/8 in Shank, in Various Grits
- Product Type Grinding/Finishing Test Kit
- Shank Size 1/8 in
- Shank Size & Type (sub-level) 1/8 in Straight-Shank
- Resistance Properties Wear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834138005
- Zoro # G1694287
- UPC # 088341380050
- Country of Origin United States
- Category Abrasive Test Kits
Dimensions
Shank Size | 1/8 in |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Shank Size & Type | 1/8 in Straight Shank |
Overall Diameter | 13/16 in |
Wheel Diameter x Flap Width | 13/16 in Dia |
Details
Item | Flap Wheel Test Kit |
Includes | (5) Wheels, 3/8 to 13/16 in Diameters with 1/8 in Shank, in Various Grits |
Product Type | Grinding/Finishing Test Kit |
Resistance Properties | Wear |
Connection Type | Straight-Shank |
Abrasive Type - Grade | Coated |
Abrasive Type - Grade - Grit | Coated |
Abrasive Type | Coated |
Shank Type | Straight |
Abrasive Type - Grit | Coated |
Description
Flap Wheel Test Kit, Abrasive Type Coated, Shank Size 1/8 in, Overall Diameter 13/16 in, Shank Type Straight, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL MATERIAL TECHNOLOGIES GMT, Industrial-Quality Steel Wool Hand Pad, #0000 Super Fine, 192PK (117000)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (92974)
- OSG Carbide Bur, Ball Shape, 1 in. (908-1000)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue (66253364098)
- MERIT Flap Wheel Test Kit, Abrasive Type: Coated (08834138006)
- MERIT Grinding/Finishing Test Kit (08834163606)
- MERIT Grinding/Finishing Test Kit (08834169025)
- MERIT Flap Wheel Test Kit (08834138003)
- Merit Abrasive Test Kits