Shop All Cartridge Rolls
Merit
Full Tapered Spiral Roll3/8 x 1 x 1/8 In
Mfr # 08834181715
Zoro # G900669731
product price: $1.39
/ea
Sold in multiples of 100 for $139.00
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Abrasive Type - Grit Coated - 80 / P80
- Cartridge Roll Design Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181715
- Zoro # G900669731
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 in |
Overall Length | 1 in |
Diameter x Length | 3/8 in Dia x 1 in L |
Overall Diameter | 3/8 in |
Pilot Hole Diameter | 1/8 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Abrasive Type - Grit | Coated - 80 / P80 |
Cartridge Roll Design | Tapered |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Series | R228 |
Backing Material & Wt | X Wt Cotton Cloth |
Backing Material Weight | X |
Grade | Coarse |
Abrasive Type | Coated |
Backing Weight | X |
Backing Material Type | Cloth |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton Cloth, Backing Weight X, Grit 80, Overall Diameter 3/8 in, Overall Length 1 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 120 (A008540)
- SHAVIV Deburring Tool Set, HSS, w/D80C Blade (155-29068)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 12", PK10, Coated, 1" W, 12" L, 120 Grit, Fine, Aluminum Oxide, KK711X (60400)
- MIRKA Grip Disc, 5", P100, PK50 (23-612-100)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- BIG HORN 3/4 inch Dia x 2 Inch Sanding Sleeves (19537)
- Merit Cartridge Rolls