Shop All Cartridge Rolls
Merit
Full Tapered Spiral Roll3/8 x 1-1/2 x 1/
Mfr # 08834181727
Zoro # G600669741
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Backing Material & Wt X Wt Cotton Cloth
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181727
- Zoro # G600669741
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 1/2 in |
Diameter x Length | 3/8 in Dia x 1 1/2 in L |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Overall Diameter | 3/8 in |
Details
Item | Cartridge Roll |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Backing Material & Wt | X Wt Cotton Cloth |
Grade | Medium |
Abrasive Type | Coated |
Backing Material Type | Cloth |
Backing Material Weight | X |
Abrasive Grit | 120 / P120 |
Series | R228 |
Abrasive Type - Grit | Coated - 120 / P120 |
Color | Brown |
Cartridge Roll Design | Tapered |
Abrasive Grade | Medium |
Backing Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton Cloth, Backing Weight X, Grit 120, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30724)
- WEILER 4" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (94012)
- REX CUT T1 Deburring Wheel, 3"x1/4"x3/8", 12095rpm (134413)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 80 (66261055019)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 50 (21534ZA)
- Merit Cartridge Rolls