Shop All Cartridge Rolls
Merit
Full Tapered Spiral Roll3/8 x 1-1/2 x 1/
Mfr # 08834181708
Zoro # G500669735
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Abrasive Type - Grit Coated - 80 / P80
- Abrasive Grit 80 / P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181708
- Zoro # G500669735
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Diameter x Length | 3/8 in Dia x 1 1/2 in L |
Overall Diameter | 3/8 in |
Pilot Hole Diameter | 1/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 1/2 in |
Overall Length | 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Abrasive Type - Grit | Coated - 80 / P80 |
Abrasive Grit | 80 / P80 |
Backing Material Type | Cloth |
Abrasive Type | Coated |
Backing Material Weight | X |
Series | R228 |
Backing Material & Wt | X Wt Cotton Cloth |
Backing Weight | X |
Color | Brown |
Grade | Coarse |
Abrasive Grade | Medium |
Cartridge Roll Design | Tapered |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton Cloth, Backing Weight X, Grit 80, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957345460)
- GATOR GRIT Gator 7 in. Silicon Carbide Center Mount Floor Edger Disc 60 Grit Coarse (6502)
- DRILL AMERICA 3/4"x1-1/2" Tree Pointed End Carbide Burr 1/4 Shank (DULSG15)
- CONTINENTAL ABRASIVES 2" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A400)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- Merit Cartridge Rolls