Shop All Cartridge Rolls
Merit
Full Tapered Spiral Roll 3/8 x 1-1/2 x 1
Mfr # 08834181709
Zoro # G100669739
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Overall Length 1 1/2 in
- Pilot Hole Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181709
- Zoro # G100669739
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 1/2 in |
Diameter x Length | 3/8 in Dia x 1 1/2 in L |
Overall Diameter | 3/8 in |
Details
Item | Cartridge Roll |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Backing Material & Wt | X Wt Cotton Cloth |
Abrasive Type | Coated |
Cartridge Roll Design | Tapered |
Grade | Fine |
Backing Material Weight | X |
Backing Material Type | Cloth |
Series | R228 |
Abrasive Type - Grit | Coated - 180 / P180 |
Abrasive Grit | 180 / P180 |
Abrasive Grade | Fine |
Backing Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton Cloth, Backing Weight X, Grit 180, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wolverine 4" Knot Wire Cup Brush .025" Steel Fill 5/8"-11 UNC Nut (36244)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105602)
- 3M Cloth Band, 1/4 in. Diameter, Grit 80 (7010360563)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 100 Grit PK50 (149131)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- ARC ABRASIVES Cr 3/16 X 1 X 3/32 80 (21136)
- Merit Cartridge Rolls