Shop All Cartridge Rolls
Merit
Full Tapered Spiral Roll 1/2 x 2 x 1/8 I
Mfr # 08834181755
Zoro # G300669737
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Backing Material Weight X
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181755
- Zoro # G300669737
- Country of Origin Mexico
- Category Cartridge Rolls
Dimensions
Overall Diameter | 1/2 in |
Pilot Hole Diameter | 1/8 in |
Diameter x Length | 1/2 in Dia x 2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 2 in |
Overall Length | 2 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Backing Material Weight | X |
Series | R228 |
Abrasive Type - Grit | Coated - 80 / P80 |
Grade | Coarse |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Abrasive Type | Coated |
Cartridge Roll Design | Tapered |
Backing Material & Wt | X Wt Cotton Cloth |
Backing Material Type | Cloth |
Backing Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton Cloth, Backing Weight X, Grit 80, Overall Diameter 1/2 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- DEWALT 5" XP Double Row Diamond Cup Wheel (DW4777)
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel (AU3-10600351)
- DIABLO 24 in. L X 4 in. W Premium Zirconium Blend Sanding Belt 50 Grit Coarse 2 pk (DCB424050S02G)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- BIG HORN 16-Piece Sanding Sleeves Set for 19521 (19524)
- Merit Cartridge Rolls