Shop All Cartridge Rolls
Merit
Full Tapered Spiral Roll 1/2 x 1-1/2 x 1
Mfr # 08834181750
Zoro # G800669732
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Grade Very Fine
- Diameter x Length 1/2 in Dia x 1 1/2 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181750
- Zoro # G800669732
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Overall Diameter | 1/2 in |
Details
Item | Cartridge Roll |
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Grade | Very Fine |
Backing Material Type | Cloth |
Backing Weight | X |
Series | R228 |
Cartridge Roll Design | Tapered |
Abrasive Grade | Very Fine |
Abrasive Type | Coated |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 240 / P280 |
Abrasive Grit | 240 / P280 |
Backing Material & Wt | X Wt Cotton Cloth |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton Cloth, Backing Weight X, Grit 240, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Pointed Cone, 3/8, dbl Cut (M41493)
- BIG HORN Double-Sided 400/1000 Grit 8'' Diamond Sharpening Stone Sharpener (19394)
- OSBORN Crimped Wire Cup, 6" (0003214400)
- 3M Mandrels and Spindles, 2 in. (932)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- STANDARD ABRASIVES Straight Cartridge Roll, Alum.Oxide, PK50 (713444)
- Merit Cartridge Rolls