Shop All Cartridge Rolls
Merit
Full Tapered Spiral Roll 1/2 x 1-1/2 x
Mfr # 08834181743
Zoro # G500669742
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 50
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Cartridge Roll Design Tapered
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181743
- Zoro # G500669742
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Overall Diameter | 1/2 in |
Details
Item | Cartridge Roll |
Grit | 50 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Cartridge Roll Design | Tapered |
Grade | Coarse |
Abrasive Grade | Coarse |
Series | R228 |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 50 / P50 |
Abrasive Grit | 50 / P50 |
Backing Weight | X |
Backing Material & Wt | X Wt Cotton Cloth |
Backing Material Weight | X |
Backing Material Type | Cloth |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton Cloth, Backing Weight X, Grit 50, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Pro Disc, Aluminum Oxide, 5 in. dia., PK100 (7100074464)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Silicon Carbide, Black (209789)
- CENTURY DRILL & TOOL Knot Cup Brush, 4x5/8x11 in. (76046)
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 60, 4" W, 48" L, Aluminum Oxide, 60 Grit, AO/X GP (707724805)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- BIG HORN 3/4 inch Dia x 2 Inch Sanding Sleeves (19537)
- Merit Cartridge Rolls