Shop All Cartridge Rolls
Merit
Full Tapered Spiral Roll 1 x 2 x 3/16 In
Mfr # 08834181879
Zoro # G200669738
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Cartridge Roll Design Tapered
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181879
- Zoro # G200669738
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 1 in |
Pilot Hole Dia x Diameter x Length | 3/16 in x 1 in x 2 in |
Overall Length | 2 in |
Diameter x Length | 1 in Dia x 2 in L |
Pilot Hole Diameter | 3/16 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Cartridge Roll Design | Tapered |
Backing Weight | X |
Abrasive Grade | Medium |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material Type | Cloth |
Abrasive Grit | 80 / P80 |
Backing Material Weight | X |
Series | R228 |
Grade | Coarse |
Backing Material & Wt | X Wt Cotton Cloth |
Abrasive Type | Coated |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton Cloth, Backing Weight X, Grit 80, Overall Diameter 1 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Economy Portable Blaster Kit, 80-125 PSI (4001544)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000706)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340036)
- DYNABRADE Disc Pad, 2-3/4"X8" (57460)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- Merit Cartridge Rolls