Shop All Flap Wheels
Merit
FlapWheel, CA, 8 In Diax1 Wx1 In AH, 120G
Mfr # 08834123075
Zoro # G2286706
original price:
$71.39
8% off
new price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Grit 120
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834123075
- Zoro # G2286706
- UPC # 088341230751
- Country of Origin France
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 1" |
Arbor Size | 1" |
Arbor Hole Size | 1" |
Face Width | 1 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 8 in Dia x 1 in W |
Overall Diameter | 8 in |
Connector Size | 1 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Connector Size 1 in, Connector Type Unthreaded Hole, Grit P120, Series R369, Flap Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 7/8 Diameter 240SC Grit (34184)
- DMT Diamond Bench Stone, Extra Fine/Fine, 6inL (D6EF)
- MERIT Surface Conditioning Disc, 4In, 50G, Coarse (05539512515)
- DYNABRADE HookandLoopDisc, 5", N/V220G, PK50 (91550)
- MERIT Flap Wheel, 2-1/4x1/4x 1/4-20, 80 grit (08834134002)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 40 G (08834123009)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 320 (08834135341)
- MERIT Flap Wheel, Aluminum Oxide, 1" dia (08834131013)
- MERIT Flap Wheel, Aluminum Oxide, 3" dia (08834138120)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 180 G (08834123016)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 80G (08834131510)
- Merit Flap Wheels