Shop All Flap Wheels
Merit
FlapWheel, CA, 8 In Diax1 In Wx1 In AH, 80G
Mfr # 08834123073
Zoro # G1329474
original price:
$82.53
23% off
new price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834123073
- Zoro # G1329474
- UPC # 088341230737
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 1" |
Arbor Size | 1" |
Arbor Hole Size | 1" |
Face Width | 1 in |
Flap Width | 1 in |
Connector Size | 1 in |
Wheel Diameter x Flap Width | 8 in Dia x 1 in W |
Overall Diameter | 8 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Connector Size 1 in, Connector Type Unthreaded Hole, Grit P80, Series R369, Flap Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, Gold, Paper Backing, PK50 (7000119612)
- DRILL AMERICA 1/8"x7/16" Cone Pointed End Carbide Burr 1/8" Shank (DULSM42)
- NORTON ABRASIVES Flaring Cup Wheel, 3-3/4In, 120, 11V9 (69014191652)
- WEILER Stringer Bead Wire Wheel 6" .020" Steel Wire Fill 5/8"-11 UNC Nut (08766V)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 40 (08834137377)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8AH, 120G (08834122037)
- MERIT Mounted Flap Wheel, Straight, 4" dia., 2" W (08834120458)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 120 (08834132003)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 180 G (08834123016)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 120 G (08834122027)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-21060)
- Merit Flap Wheels