Shop All Flap Wheels
Merit
FlapWheel, CA, 8 In Diax1 In Wx1 In AH, 60G
Mfr # 08834123072
Zoro # G3101427
original price:
$59.91
13% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Grit 60
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834123072
- Zoro # G3101427
- UPC # 088341230720
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 1" |
Arbor Size | 1" |
Arbor Hole Size | 1" |
Face Width | 1 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 8 in Dia x 1 in W |
Overall Diameter | 8 in |
Connector Size | 1 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Connector Size 1 in, Connector Type Unthreaded Hole, Grit P60, Series R369, Flap Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Microabrasive Alu. Oxide Tube Brush - .385 Dia., 5" OAL (84082)
- STANDARD ABRASIVES A/O Straight Cart Roll, PK100 (7100080014)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841918)
- WEILER Crimped Wire Cup Wire Brush, 2-3/4" (96272)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 60, Series: Merit (08834137340)
- MERIT Flap Wheel, Aluminum Oxide, 2 1/2" dia (08834134061)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 60 (08834137260)
- MERIT Flap Wheel, 3/4 Dia, 5/8 W, Shk 1/8, 60 (08834137580)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 320 (08834137375)
- MERIT Flap Wheel, AO, 5/8x5/8x1/8 In Shank, 120G (08834137542)
- PFERD 4" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45555)
- Merit Flap Wheels