Shop All Flap Wheels
Merit
FlapWheel, CA, 6 In Diax2 Wx1 In AH, 120G
Mfr # 08834123036
Zoro # G0657255
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 120
- Width 2"
- Grade Fine
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834123036
- Zoro # G0657255
- UPC # 088341230362
- Country of Origin France
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 2" |
Arbor Size | 1" |
Arbor Hole Size | 1" |
Face Width | 2 in |
Flap Width | 2 in |
Overall Diameter | 6 in |
Wheel Diameter x Flap Width | 6 in Dia x 2 in W |
Connector Size | 1 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Connector Size 1 in, Connector Type Unthreaded Hole, Grit P120, Series R369, Flap Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Wire Brush, Brass, 1/2" (93806)
- ZORO SELECT Blast Media, Aluminum Oxide, 150 Grit (AOB150-50)
- SHAVIV Deburring Replacement Blade, B 20P (151-29021)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45072)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 120 (08834137142)
- MERIT Flap Wheel, CA, 1x1x1/4-20 Shank, 180G (08834131011)
- MERIT Flap Wheel, 1 In Dia, 5/8 W, 40 Grit (08834137105)
- MERIT Flap Wheel, Aluminum Oxide, 1 3/16" dia (08834137505)
- MERIT Flap Wheel, AO, 1-3/16x3/16x1/8 Shank, 120G (08834131834)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 120 (08834137312)
- MERIT Flap Wheel, Aluminum Oxide, 2 1/2" dia (08834134061)
- Merit Flap Wheels