Shop All Flap Wheels
Merit
FlapWheel, AO, 6 In Diax2 In Wx1 In AH, 80G
Mfr # 08834122564
Zoro # G1756973
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- Grit 80
- Width 2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834122564
- Zoro # G1756973
- UPC # 088341225641
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 6 in |
Width | 2" |
Arbor Size | 1" |
Arbor Hole Size | 1 in |
Face Width | 2 in |
Flap Width | 2 in |
Overall Diameter | 6 in |
Connector Size | 1 in |
Wheel Diameter x Flap Width | 6 in Dia x 2 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 80, Flap Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Lenox Metal Max Die Grinder Diamond Cutoff Wheel 4"X3/8" (LEX1972919)
- NORTON ABRASIVES SANDPAPER X-F 400G 20PK (7660768165)
- DEVOUR 7" Masonry Metal Bond Turbo Rim Blade (MB070TR)
- NORTON ABRASIVES Sanding Sponge, Med/Fine, 4x2-3/4x1 In (07660749502)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 40 (08834137456)
- MERIT Thread Mini Flap Wheel 1x1x1/4 - 20 In. (69957339719)
- MERIT Flap Wheel, 2 in Dia, 1 1/2 in W, PK10 (08834138125)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 60G (08834131517)
- MERIT FlapWheel, CA, 8 In Diax1 In Wx1 In AH, 80G (08834123073)
- MERIT Flap Wheel, AO, 1x1x1/4-20 Shank, 80G (08834131575)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 40G, Shank Size: 1/4" (11232)
- Merit Flap Wheels