Shop All Flap Wheels
Merit
FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 60G
Mfr # 08834122559
Zoro # G2676895
original price:
$17.49
15% off
new price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- Grit 60
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834122559
- Zoro # G2676895
- UPC # 088341225597
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 6 in |
Width | 1" |
Arbor Size | 1" |
Arbor Hole Size | 1 in |
Face Width | 1 in |
Flap Width | 1 in |
Connector Size | 1 in |
Wheel Diameter x Flap Width | 6 in Dia x 1 in W |
Overall Diameter | 6 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight X, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 60, Flap Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7/8" Power Tube Brush, .006" Wire Fill, 1" Brush Length (21086)
- PFERD 3" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45451)
- OSBORN Microabrasive Nylon Brush, .090" (0005641000)
- HTI White Scuff Pad (Light Duty) (Pack Of 10) Pk (HT-6910W)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 80G (08834131827)
- MERIT High Performance Mini Flap Wheel 3 x 2 x (08834137263)
- MERIT FlapWheel, AO, 6 In Diax2 In Wx1 In AH, 80G (08834122564)
- MERIT Flap Wheel, 2 Dia, 1-1/2 W, Shk 1/4, 120 (08834137382)
- MERIT FlapWheel, CA, 6 In Diax1 Wx1 In AH, 120G (08834123014)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 60 G (08834122024)
- NORTON ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 120G (63642502610)
- Merit Flap Wheels