Shop All Abrasive Test Kits
Merit
Flap Wheel Test Kit
Mfr # 08834138003
Zoro # G2353364
original price:
$66.75
7% off
new price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Includes (10) Wheels, 1 to 3 in Diameters and 1/4 in Quick-Change Adapter
- Abrasive Material Aluminum Oxide
- Diameter Various
- Abrasive Type - Grade - Grit Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834138003
- Zoro # G2353364
- UPC # 088341380036
- Country of Origin France
- Category Abrasive Test Kits
Dimensions
Diameter | Various |
Overall Diameter | 3 in |
Wheel Diameter x Flap Width | 3 in Dia |
Details
Item | Flap Wheel Test Kit |
Abrasive Type | Coated |
Includes | (10) Wheels, 1 to 3 in Diameters and 1/4 in Quick-Change Adapter |
Abrasive Material | Aluminum Oxide |
Item - Flap Wheels | Mounted Flap Wheel Test Kit |
Abrasive Type - Grade - Grit | Coated |
Abrasive Type - Grade | Coated |
Abrasive Type - Grit | Coated |
Description
Flap Wheel Test Kit, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Overall Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL 24" Rubber Sandblasting Gloves 6" opening (007)
- UNITED ABRASIVES/SAIT SAIT 23041 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x 1/16" x 3/8", 1-Pack (23041)
- OSBORN Abrasive Nylon Tube Brush, 1-1/4" (0005631600)
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit 80 (A020646)
- MERIT Grinding/Finishing Test Kit (08834169025)
- MERIT Flap Wheel Test Kit, Abrasive Type: Coated (08834138006)
- MERIT Grinding/Finishing Test Kit (08834138005)
- MERIT Grinding/Finishing Test Kit (08834163606)
- Merit Abrasive Test Kits