Shop All Flap Wheels
Merit
Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 120G
Mfr # 08834123200
Zoro # G1819194
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Grit P120
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834123200
- Zoro # G1819194
- UPC # 088341232007
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 2 in |
Width | 1" |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 2 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P120, Flap Width 1 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Blu Dsc 321U MultiH, 36159, 5, PK200 (36159)
- VSM Abrasive Belt, 400 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 400 Grit, Extra Fine, Aluminum Oxide (260327)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/4 (19D632)
- NORTON ABRASIVES Abrasive Roll, 2-3/4" W x 75 ft. L, 80G (66261131691)
- MERIT Flap Wheel, Aluminum Oxide, 2 1/2" dia (08834134061)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 320 (08834135341)
- MERIT FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 60G (08834122559)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 80 (08834137261)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 60 (08834137260)
- MERIT Flap Wheel, Non-Woven, 3x1x1/4in Shank (08834131921)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 5 x 7/8, 40 Grit, Zirconia, (42542)
- Merit Flap Wheels