Shop All Flap Wheels
Merit
Flap Wheel, CA, 4 In Diax1 In Wx5/8AH, 120G
Mfr # 08834122037
Zoro # G1659515
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 120
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834122037
- Zoro # G1659515
- UPC # 088341220370
- Country of Origin France
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 1" |
Arbor Size | 5/8" |
Arbor Hole Size | 5/8" |
Face Width | 1 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 4 in Dia x 1 in W |
Overall Diameter | 4 in |
Connector Size | 5/8 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit P120, Series R369, Flap Width 1 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 4 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8080)
- ZORO SELECT Carbide Bur, End Cut, 3/32 (19D816)
- 3M Sanding Sheet, 11x9 In, 100 G, SC (7000118312)
- DIABLO Sanding Belt, 3" W, 24" L, 80 Grit (DCB324080S02G)
- MERIT Flap Wheel, Aluminum Oxide, 2 1/2" dia (08834134061)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 320 (08834144459)
- MERIT FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 60G (08834122559)
- MERIT FlapWheel, CA, 8 In Diax1 In Wx1 In AH, 80G (08834123073)
- MERIT Flap Wheel, 4 In D, 1 In W, 5/8 In, 180 G (08834122038)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 180G (08834137353)
- PFERD 4" x 4" POLINOX® Interleaved Finishing Drum - 3/4" Keyed A.H., PNZ Type - 120 Grit (43115)
- Merit Flap Wheels