Shop All Flap Wheels
Merit
Flap Wheel, AO, 3x1x1/4 In Shank, 180G
Mfr # 08834131520
Zoro # G0592751
original price:
$9.99
5% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Grit P180
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834131520
- Zoro # G0592751
- UPC # 088341315205
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3 in |
Width | 1" |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Overall Diameter | 3 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P180, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Fine, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Film Disc, 80 Grit, 5in.dia, PK50 (7100044453)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728745)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (63642536150)
- WESTWARD Double Spiral Tube Brush, 5" L, PK10 (88391)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 40 (08834137377)
- MERIT Super Finish Mini Flap Wheel2-1/2x1/4x1/ (08834134001)
- MERIT Flap Wheel, Aluminum Oxide, 3/4" dia (08834137573)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 60G (08834131513)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 120 (08834131010)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 80 (08834137451)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 120G (08834131519)
- Merit Flap Wheels