Shop All Flap Wheels
Merit
Flap Wheel, AO, 3x1x1/4 In Shank, 120G
Mfr # 08834131519
Zoro # G2872021
original price:
$10.05
10% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Grit P120
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834131519
- Zoro # G2872021
- UPC # 088341315199
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3 in |
Width | 1" |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 3 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P120, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT QCD Max Quick Change Disc 2" Quick Change Disc Max Type R A80 Flex (820003)
- TANIS BRUSH Hand Tube Brush, .005, HC Steel, 1/4" dia. (05025)
- MARCO #6 Blaze Nozzle - 3/8" (10SN6UN)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722165)
- MERIT Flap Wheel, AO, 5/8x5/8x1/8 In Shank, 120G (08834137542)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 180 G (08834123016)
- MERIT High Performance Mini Flap Wheel 3 x 2 x (08834137263)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 60 (08834137450)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 80 (08834137371)
- MERIT Flap Wheel, 5/8 Dia, 3/4 W, Shk 1/8, 80 (08834137541)
- 3M Flap Wheel Type 84 747D, 2inx1/2inx1/4-2 (747D)
- Merit Flap Wheels