Shop All Flap Wheels
Merit
Flap Wheel, AO, 3x1/2x1/4 In Shank, 60G
Mfr # 08834131608
Zoro # G1752152
original price:
$9.09
9% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Grit P60
- Width 1/2"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834131608
- Zoro # G1752152
- UPC # 088341316080
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3 in |
Width | 1/2" |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Face Width | 1/2 in |
Flap Width | 1/2 in |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 3 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 3 in Dia x 1/2 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P60, Flap Width 1/2 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Std Twist Knot Wheel - Long Flag - .020 CS Wire, 1-1/4" Keyed A.H. (81930)
- CGW ABRASIVES Flap Disc, 4x5/8, T29, Z3, XL, 36G (42161)
- DEWALT XP(TM) Ceramic Ultra Performance Jumbo Flap Disc (DWA8280HRT)
- DEWALT 1" x 1/4" HP .020 Carbon Knot Wire End Brush (DW4902)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 60 G (08834122024)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 240 (08834132101)
- MERIT Flap Wheel, Interleaf, AO, 3x2x1/4 Shk, 180G (08834123204)
- MERIT Flap Wheel, Aluminum Oxide, 3" dia (08834138120)
- MERIT FlapWheel, AO, 6 In Diax2 In Wx1 In AH, 80G (08834122564)
- MERIT Flap Wheel, 3/8 Dia, 3/8 W, Shk 1/8, 80 (08834137471)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide640 Grit Mounted Flap Wheel (FW-07060)
- Merit Flap Wheels