Shop All Flap Wheels
Merit
Flap Wheel, AO, 3x1/2x1/4 In Shank, 180G
Mfr # 08834131611
Zoro # G0759491
original price:
$10.77
8% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Grit P180
- Width 1/2"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834131611
- Zoro # G0759491
- UPC # 088341316110
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3 in |
Width | 1/2" |
Face Width | 1/2 in |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1/2 in |
Wheel Diameter x Flap Width | 3 in Dia x 1/2 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 3 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P180, Series Super Finish, Flap Width 1/2 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Fine, Shank Type Straight, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 80, 3/8" W, 13" L, Aluminum Oxide, 80 Grit, AO/X GP (70060)
- ZORO SELECT Blast Media, Aluminum Oxide, 46 Grit (AOB46-50)
- TANIS RaDial End Wire Brush, Nylon, Wire, 9" (06131)
- VSM Abrasive Belt, 320 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 320 Grit, Extra Fine, KK711X (201893)
- MERIT Flap Wheel, AO, 5/8x5/8x1/8 In Shank, 120G (08834137542)
- MERIT Abrasive Flap Wheel, 3/4 In. Dia, 120 Grit (08834137582)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 240 (08834132101)
- MERIT Flap Wheel Adapter 1/4 x 6 In. Q-46 (08834137004)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 80 G (08834122025)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 60 (08834137450)
- PFERD Reducer Flanges for 8"-10" Flap Wheels (Pair) - 5/8" Arbor Hole (45726)
- Merit Flap Wheels