Shop All Flap Wheels
Merit
Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G
Mfr # 08834131610
Zoro # G2687745
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Grit P120
- Width 1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834131610
- Zoro # G2687745
- UPC # 088341316103
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3 in |
Width | 1/2" |
Face Width | 1/2 in |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1/2 in |
Overall Diameter | 3 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 3 in Dia x 1/2 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series Super Finish, Flap Width 1/2 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Oval Shape, SGL Cut - 3/8" x 5/8" x 1/4" Shank - SE-3 (24641)
- FLEXOVIT NON-WOVEN CLEAN & PREP DISC HIGH (HS450)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #320 Hook & Loo, 4 Holes Vented (M-178559)
- ARC ABRASIVES Sanding Sheet, Size 9" x 11", PK 50 (74105)
- MERIT FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 60G (08834122559)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 120 (08834137312)
- MERIT Flap Wheel, 1-3/16x3/8x1/8in Shank, 80Grit (08834137511)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 60 G (08834122024)
- MERIT Flap Wheel, 3/8 Dia, 3/8 W, Shk 1/8, 120 (08834137472)
- MERIT Flap Wheel, AO, 1x1x1/4-20 Shank, 80G (08834131575)
- VIRGINIA ABRASIVES 427-43060Z 4.5 x 0.62-11 in. 60 Grit Zirconia Flap Disc (611766)
- Merit Flap Wheels