Shop All Flap Wheels
Merit
Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 240G
Mfr # 08834131825
Zoro # G1300074
original price:
$6.43
16% off
$5.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Grit P240
- Width 3/8"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834131825
- Zoro # G1300074
- UPC # 088341318251
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3/8 in |
Width | 3/8" |
Shank Size | 1/8 in |
Face Width | 3/8 in |
Abrasive Shank Size | 1/8 in |
Flap Width | 3/8 in |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Shank Size & Type | 1/8 in Straight Shank |
Overall Diameter | 3/8 in |
Wheel Diameter x Flap Width | 3/8 in Dia x 3/8 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P240, Flap Width 3/8 in, Maximum Operating Speed 40,000 RPM, Shank Size 1/8 in, Overall Diameter 3/8 in, Grade Very Fine, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GESSWEIN Simichrome 50g Tube (218-2050)
- UNITED ABRASIVES/SAIT SAIT 23458 Ductile™ Specialty Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23458)
- PFERD 8" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" Keyed A.H. (81128)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 80 (08834137371)
- MERIT Flap Wheel, 2 in Dia, 1 1/2 in W, PK10 (08834138125)
- MERIT Flap Wheel, Non-Woven, 3x1x1/4in Shank (08834131921)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 60 (08834130643)
- MERIT Flap Wheel, 3/4 Dia, 5/8 W, Shk 1/8, 80 (08834137581)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 80 (08834137311)
- CS UNITEC Gum Wheel, 180 Grit, 4in x 4in dia (45181)
- Merit Flap Wheels