Shop All Flap Wheels
Merit
Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 180G
Mfr # 08834137473
Zoro # G2946894
original price:
$8.57
23% off
$6.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Grit 180
- Width 3/8"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834137473
- Zoro # G2946894
- UPC # 088341374738
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3/8" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Face Width | 3/8 in |
Shank Size | 1/8 in |
Abrasive Shank Size | 1/8 in |
Flap Width | 3/8 in |
Overall Diameter | 3/8 in |
Shank Size & Type | 1/8 in Straight Shank |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Wheel Diameter x Flap Width | 3/8 in Dia x 3/8 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight J, Grit P180, Series R369, Flap Width 3/8 in, Maximum Operating Speed 40,000 RPM, Shank Size 1/8 in, Overall Diameter 3/8 in, Grade Fine, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), , 40C, 5/8"-11 UNC (50121)
- DEWALT 5" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4619)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNZ, A/O 180 Grit (43014)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66623399142)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 320 (08834137375)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 320G (08834137475)
- MERIT Super Finish Mini Flap Wheel2-1/2x1/4x1/ (08834134001)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 80 (08834131009)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 320G (08834123202)
- MERIT Flap Wheel, 1 In Dia, 5/8 W, 40 Grit (08834137105)
- CONTINENTAL ABRASIVES 6" x 1/2" x 1" Unmounted 120 Grit Aluminum Oxide Flap Wheel (FW-612120)
- Merit Flap Wheels