Shop All Flap Wheels
Merit
Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 120G
Mfr # 08834131823
Zoro # G0719327
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Grit P120
- Width 3/8"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834131823
- Zoro # G0719327
- UPC # 088341318237
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3/8 in |
Width | 3/8" |
Shank Size | 1/8 in |
Abrasive Shank Size | 1/8 in |
Face Width | 3/8 in |
Flap Width | 3/8 in |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Overall Diameter | 3/8 in |
Shank Size & Type | 1/8 in Straight Shank |
Wheel Diameter x Flap Width | 3/8 in Dia x 3/8 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P120, Flap Width 3/8 in, Maximum Operating Speed 40,000 RPM, Shank Size 1/8 in, Overall Diameter 3/8 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x1-1/16" Cone Radius End Carbide Burr 1/4" Shank 6"OAL (DULSL3X6)
- COBRA CARBIDE Carbide Burr, Single Cut Shape F Regular Length, SF-1, 1/4 (10843)
- HTI Hi-Buff HOOK AND LOOP Wool Blend Buffing Pad - 7.5" X 1.5" (HB 375)
- DIABLO Sanding Belt, 4" W, 36" L, 50 Grit (DCB436050S01G)
- MERIT Flap Wheel, Interleaf, AO, 3x2x1/4 Shk, 180G (08834123204)
- MERIT FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 80G (08834122560)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 180G (08834137473)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 80 (08834137141)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 80 (08834131009)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 80G (08834122035)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 60G (08834131517)
- Merit Flap Wheels