Shop All Flap Wheels
Merit
Flap Wheel, AO, 2x1x1/4 In Shank, 80G
Mfr # 08834131514
Zoro # G2403554
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Grit P80
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834131514
- Zoro # G2403554
- UPC # 088341315144
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2 in |
Width | 1" |
Shank Size | 1/4 in |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Overall Diameter | 2 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P80, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344422)
- DIABLO Sanding Disc, Hook and Loop, 5", 100G, PK50 (DCD050100H50G)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 4" x 1/32 (11W403)
- CONTINENTAL ABRASIVES 6" 400 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN400)
- MERIT Flap Wheel Adapter 1/4 x 6 In. Q-46 (08834137004)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 120G (08834131511)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 60G (08834131509)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 120G (08834137482)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 180G (08834123201)
- MERIT Flap Wheel, 6 In D, 1-1/2 W, 1 In, 60 G (08834123022)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 120gr (15F312)
- Merit Flap Wheels