Shop All Flap Wheels
Merit
Flap Wheel, AO, 2x1x1/4 In Shank, 180G
Mfr # 08834131516
Zoro # G3213515
original price:
$6.49
10% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Grit P180
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834131516
- Zoro # G3213515
- UPC # 088341315168
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2 in |
Width | 1" |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Overall Diameter | 2 in |
Shank Size & Type | 1/4 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P180, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Fine, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 36 Grit (RFD-50Z036)
- IMPERIAL SUPPLIES Sanding Sheet, 11x9 In, 600 G, SC, PK50 (5ZMK4)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6Diax7/16W, 400G (61500187762)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P320G, AlO (66261131490)
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 120 (08834137412)
- MERIT Flap Wheel, 1 Dia, 5/8 W, Shk 1/4-20, 60 (08834131001)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 80G (08834131518)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 60 (08834137370)
- MERIT High Performance Mini Flap Wheel2 x 1-1/ (08834137183)
- MERIT Flap Wheel, 6 In D, 1-1/2 W, 1 In, 120 G (08834123025)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 40 (08834137456)
- Merit Flap Wheels