Shop All Flap Wheels
Merit
Flap Wheel, AO, 2x1x1/4 In Shank, 120G
Mfr # 08834131515
Zoro # G1020853
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Grit P120
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834131515
- Zoro # G1020853
- UPC # 088341315151
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2 in |
Width | 1" |
Shank Size | 1/4 in |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Overall Diameter | 2 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit P120, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Media Walnut Shell Abrasive, 20-30 Grit Fine, 50 Lb Bag (4004-2)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Ceramic, XK870X (307832)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-I8-V32A (34481)
- VSM Abrasive Belt, 50 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 50 Grit, Coarse, Zirconia, Blue (100276)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 40 (08834130642)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 40 (08834131259)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 60G (08834122034)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 60 (08834130643)
- MERIT Abrasive Flap Wheel, 3/4 In. Dia, 120 Grit (08834137582)
- MERIT Flap Wheel, 2 Dia, 1-1/2 W, Shk 1/4, 80, Grade: Medium (08834137381)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 60/Coarse (FW-INT11C)
- Merit Flap Wheels