Shop All Flap Wheels
Merit
Flap Wheel, AO, 2x1/2x1/4 In Shank, 80G
Mfr # 08834131603
Zoro # G0600643
original price:
$5.75
6% off
new price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Grit P80
- Width 1/2"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834131603
- Zoro # G0600643
- UPC # 088341316035
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2 in |
Width | 1/2" |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Face Width | 1/2 in |
Flap Width | 1/2 in |
Wheel Diameter x Flap Width | 2 in Dia x 1/2 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 2 in |
Shank Size & Type | 1/4 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P80, Series Super Finish, Flap Width 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 180 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 180 Grit, Very Fine, KK711X, Brown (24354)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (84287)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat (62150)
- WALTER SURFACE TECHNOLOGIES Flush Mounting Set, 5/8"-11" Spindle (30B021)
- MERIT Flap Wheel, 3/4 Dia, 5/8 W, Shk 1/8, 80 (08834137581)
- MERIT Thread Mini Flap Wheel 2x1x1/4 - 20 In. (69957339735)
- MERIT Non-Woven Flap Wheels3 x 2 x 1/4 In. 180 (08834144461)
- MERIT Non-Woven Flap Wheels2 x 1-1/2 x 1/4 In. (08834138126)
- MERIT Flap Wheel, 6 In D, 1-1/2 W, 1 In, 120 G (08834123025)
- MERIT Non-Woven Flap Wheels4 x 2 x 1/4 In. 80 (08834121115)
- SUPERIOR PADS AND ABRASIVES Elastic Grain Coated Non Woven Nylon Web Wheel - 320 Grit (AW-320)
- Merit Flap Wheels