Shop All Flap Wheels
Merit
Flap Wheel, AO, 2x1/2x1/4 In Shank, 180G
Mfr # 08834137353
Zoro # G2242764
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Grit P180
- Width 1/2"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137353
- Zoro # G2242764
- UPC # 088341373533
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2 in |
Width | 1/2" |
Face Width | 1/2 in |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1/2 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 2 in Dia x 1/2 in W |
Overall Diameter | 2 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P180, Series Super Finish, Flap Width 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Fine, Shank Type Straight, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES/ST GOBAIN 2Pk 3X21 80G Sand Belt (07660702241)
- GATOR FINISHING SilicaCut Sandpaper Polish Super Sponge, 1500 Mirror Fine Grit (7466)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer XL, 40G (42452)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 240SC Grit (34192)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (08834137231)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 180G (08834123201)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 80 (08834133016)
- MERIT High Performance Mini Flap Wheel 3 x 2 x (08834137263)
- MERIT Flap Wheel, AO, 3x1/2x1/4-20 Shank, 120G (08834135003)
- MERIT Flap Wheel, 1 In Dia, 5/8 W, 60 Grit (08834137100)
- MERIT Flap Wheel, Non-Woven, 3x1x1/4in Shank (08834131921)
- Merit Flap Wheels