Shop All Flap Wheels
Merit
Flap Wheel, AO, 2x1/2x1/4-20 Shank, 120G
Mfr # 088341-33003
Zoro # G2153085
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Grit P120
- Width 1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 088341-33003
- Zoro # G2153085
- UPC # 088341330031
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2 in |
Width | 1/2" |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4"-20 |
Face Width | 1/2 in |
Flap Width | 1/2 in |
Overall Diameter | 2 in |
Wheel Diameter x Flap Width | 2 in Dia x 1/2 in W |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Shank Size & Type | 1/4"-20 Threaded Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series Super Finish, Flap Width 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 in, Grade Medium, Shank Type Threaded, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, Non-Woven, AO, 2x1x1/4 Shnk, VFN (66261051717)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727958)
- WEILER 2" Dia Crimped Wire Wheel, .008" Steel Fill, 1/2" Arbor Hole (15443)
- FLEX-HONE TOOL GBD40080BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 80 Grit, Boron Carbide (BC) (GBD40080BC)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 60 (08834138122)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 60G (08834131517)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 60G (08834131513)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 80 (08834130644)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 60G (08834131602)
- MERIT Mounted Flap Wheel, Threaded, 3" dia., 1" W (08834130748)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3/8 x 3/8 x 1/8 Aluminum Oxide Medium (24791)
- Merit Flap Wheels